8" PITBULL Dipped Handle Universal Cutting Pliers
Mfr # 82182-06
Zoro # G407465928
product price: $27.99
/eaKey Features
Insulated
No
Handle Color
Molten Orange
Handle Style
Straight
Finish
Polished
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82182-06
Zoro #
G407465928
UPC #
099575022067
Country of Origin
Viet Nam
Dimensions
Overall Length
8.2 in
Jaw Thickness
0.5 in
Jaw Length
1.5 in
Handle Length
5 in
Overall Width
2.1 in
Cutting Edge Length
0.75 in
Details
Item
Linesman Plier Dipped Handle 8"
Insulated
No
Handle Color
Molten Orange
Handle Style
Straight
Finish
Polished
Tether Capable
No
Material
Alloy Steel
Description
Linesman Plier Dipped Handle 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.