8" PITBULL K9 Straight Jaw Dipped Handle Tongue and Groove Pliers

  • Mfr # 82169

  • Zoro # G900830070


product price:  $20.29
/ea

Key Features

Overall Length
8.2 in
Insulated
No
Type
Tongue & Groove
Tether Capable
No
Jaw Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82169
Zoro #
G900830070
UPC #
099575021695
Country of Origin
Viet Nam

Dimensions

Overall Length
8.2 in
Jaw Width
1.1 in
Jaw Length
1 in
Overall Width
1.8 in
Jaw Thickness
0.33 in
Handle Length
3.8 in

Details

Item
Tongue and Groove Plier,8" Straight Jaw
Insulated
No
Type
Tongue & Groove
Tether Capable
No
Wire Cutter
No
Wire Crimper
No
Handle Style
Straight
Handle Color
Molten Orange
No. of Jaw Positions
8
Finish
Polished
Material
Alloy Steel

Description

Tongue and Groove Plier,8 In. Straight Jaw

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.