Zoro Homepage
This item is Discontinued.
Gearwrench 8 x 32 NC Hex Die 388737N

8 x 32 NC Hex Die (Discontinued)

  • Mfr # 388737N
  • Zoro # G0436716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388737N
Zoro #
G0436716
UPC #
099575087370
Country of Origin
China

Dimensions

Overall Length
1 in

Details

Item
Hex Threading Die
Die Shape
Hex
Die Material
High Speed Steel
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)
For Tool Type
Hand Tools
Material - Machining
High Speed Steel
Die Type
Solid
Features
Clear Laser Etched Size Markings for Easy Identification, Cuts Eternal Thread on Round Materials Such as Rods or Bolts, Solid Hex Dies are Made for Cleaning up Damaged Threads

Description

Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.