Shop GEARWRENCH
See all product information
Create Account
80554 Deep Socket Set, Alloy Steel, Full Polish Chrome
- Mfr # 80554G
- Zoro # G622913921
product price:Â
$
54.65
/ea
Key Features
Drive Type
6-Point
Number of Pieces
14
SAE or Metric
Metric
Finish
Chrome
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80554G
- Zoro #
- G622913921
- UPC #
- 099575055409
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
Details
- Drive Type
- 6-Point
- Number of Pieces
- 14
- SAE or Metric
- Metric
- Finish
- Chrome
- Material
- Alloy Steel
Description
GearWrench sockets are manufactured from alloy steel for maximum durability and strength. Our off corner loading design reduces fastener rounding and the chamfered opening help guide the socket on to fasteners. The 14-piece 3/8 in drive six-point metric seep length socket set includes sizes 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm and 19 mm and includes a socket rail for storage and organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.