80555 Deep Socket Set, Alloy Steel, Full Polish Chrome
- Mfr # 80555G
- Zoro # G822913974
product price:Â
$
49.19
/ea
Key Features
Finish
Full Polish Chrome
Drive Type
6-Point
Material
Alloy Steel
SAE or Metric
SAE
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80555G
- Zoro #
- G822913974
- UPC #
- 099575055508
- Country of Origin
- Taiwan, Province of China
- Finish
- Full Polish Chrome
- Drive Type
- 6-Point
- Material
- Alloy Steel
- SAE or Metric
- SAE
- Number of Pieces
- 11
- Measurement Type
- Metric
Dimensions
- Drive Size
- 3/8 in
Description
GearWrench sockets are manufactured from alloy steel for maximum durability and strength. Our off corner loading design reduces fastener rounding and the chamfered opening help guide the socket on to fasteners. The 11-piece 3/8 in drive six-point SAE deep length socket set includes sizes 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in and 7/8 in and includes a socket rail for storage and organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.