Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85 Piece 3/8 in Drive Master SAE Socket Set in Foam Storage Tray

  • Mfr # GWMSSKT38SAE

  • Zoro # G610914145


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
85
Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWMSSKT38SAE
Zoro #
G610914145
UPC #
099575101229
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Depth
Deep, Standard
Socket Size Range
1/4" - 1"

Details

Number of Pieces
85
Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
Drive Type
Hand
Includes Flex Sockets
Flex Sockets Included
Includes Torx Sockets
Torx Sockets Not Included
Impact Rated Status
Not Impact Rated
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Non-Marring
Non-Marring Not Included
Container Type
Tray
Product Type
Drive Socket Set
Includes Deep Sockets
Deep Sockets Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes
85 pieces of 3/8 inch drive master SAE sockets in both standard and deep sizes, with 6 and 12 point options, as well as flexible, mid-length and stubby sockets. Flexible Spark Plugs are also included in this set. All sockets come in the foam storage tray for organization.

Description

Standard Socket Count/Style Not Applicable, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style Not Applicable, Hand, Drive Size 3/8 in, SAE, 12-Point, 6-Point, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.