Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megamod 873 Piece Mechanics Tool Set with Modular Foam Trays & Tool Storage Cabinet

  • Mfr # MEGAMOD873

  • Zoro # G110914201


product price: $6,999.00
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Includes
GSX Cabinet
Features
Each Set has Been Individually Curated to Contain the Right Tools for the Job Organized in the most Efficient Way Possible
Number of Pieces
873
Primary Application
Mechanics
Tool Families Included
Drivers and Bits, Miscellaneous Tools, Pliers, Wrenches, Sockets and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGAMOD873
Zoro #
G110914201
UPC #
099575118739
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
1/4 in; 3/8 in; 1/2 in
For Fastener Sizes
3/16 in to 1 1/2 in, 4 mm to 36 mm

Details

Item
Mechanic Tool Set
Includes
GSX Cabinet
Features
Each Set has Been Individually Curated to Contain the Right Tools for the Job Organized in the most Efficient Way Possible
Number of Pieces
873
Primary Application
Mechanics
Tool Families Included
Drivers and Bits, Miscellaneous Tools, Pliers, Wrenches, Sockets and Accessories
Standards
ASME
Tool Storage Included
Yes
Cutting Tools Included
No
Wrenches Included
(72) Tooth Ratcheting Wrenches
Miscellaneous Tools Included
No
Number of Pliers
3
Number of Wrenches
32
Pliers Included
Yes
Foam Inserts Included
Yes
Sockets, Drive Tools, and Accessories Included
Yes
Tool Storage Type
Rolling Tool Cabinet
Screwdrivers, Keys, and Bits Included
Yes
Number of Screwdrivers, Keys, and Bits
84
Number of Sockets, Drive Tools, and Accessories
1,022
Measurement Type
Metric/SAE
Number of Drawers
11
Electrical and Telecom Tools Included
No
HVAC Tools Included
No
Insulated
Uninsulated
Plumbing Tools Included
No
Striking and Struck Tools Included
No
Measuring and Testing Tools Included
No
Finish
Full Polish Chrome

Description

The Megamod 873-piece mechanics tool set with foam trays includes:

  • • Comprehensive 873 piece set mix of mechanics hand tools including drive tools, sockets, bit sockets, impact sockets, ratcheting wrenches, combination wrenches, pliers, screwdriver, Bolt BiterTM extraction tools, and more
  • 90-tooth ratchet gear delivers a 4° swing arc to turn a fastener in tight confines
  • 72-tooth ratcheting wrenches with a 5° swing arc with off-corner loading design on box end provides better grip and reduces fastener rounding
  • Bolt BiterTM extraction products offer a bi-directional design and for removing or tightening rounded and damaged fasteners
  • Chrome and impact sockets and drive tools in 1/4", 3/8", & 1/2" drive in commonly used SAE and metric sizes
  • Dual material handle Phillips®, slotted, and Torx® standard and precision screwdrivers included
  • Precision engineered bit sockets with bits made of S2 steel for added strength and better fastener fit
  • Professional assortment of ergonomic dual material handle pliers with tongue and groove, slip joint, lineman, diagonal cutting, and long nose
  • 41" 11 drawer rolling tool cabinet features a heavy-gauge stainless steel worktop and a built-in charging station
  • Set ships in 3 pallets with tools pre-packed in premium foam storage trays
  • Full lifetime warranty on all hand tools with a 3 year warranty on tool storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.