Zoro Homepage

8mm (5/16") Bolt Biter Nut Extractor & Driver

  • Mfr # 86177

  • Zoro # G202695483


product price: $10.25
/ea

Key Features

Material
Chrome Molybdenum Alloy Steel
Impact Rated
Impact Rated
Overall Length
2 9/16 in
Magnetized Tip
No Magnetized Tip
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86177
Zoro #
G202695483
UPC #
099575861772
Country of Origin
China

Dimensions

Overall Length
2 9/16 in
Fastening Size
5/16 in, 8 mm
Tool Insertion Size
1/4 in Hex
Overall Nutsetter Length
2 9/16 in
Socket Size
8 mm
Connection Size
1/4 in Hex

Details

Item
Nutsetter
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Impact Rated
Magnetized Tip
No Magnetized Tip
Finish
Black Oxide
Features
Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual-Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications
Slide to Clean
Not Slide to Clean
Shank Shape
Hex
Number of Nutsetters Included
1
Measurement System
Metric
For Tool Type
Impact
Connection Shape
Hex
Product Type
Nut Driver Set
Type
Nut Driver
Insulated
No

Description

Nutsetter, Measurement System Metric, Fastening Size 5/16 in, 8 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand GEARWRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.