Zoro Homepage

9-1/2" PITBULL Dipped Handle Lineman's Pliers

  • Mfr # 82181-06

  • Zoro # G707465932


product price: $34.15
/ea

Key Features

Standards
ASME
Jaw Length
1.6 in
Insulated
No
Finish
Polished
Overall Width
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82181-06
Zoro #
G707465932
UPC #
099575028069
Country of Origin
Viet Nam

Dimensions

Overall Length
9.1 in
Jaw Length
1.6 in
Overall Width
2.1 in
Jaw Width
0.31 in
Cutting Edge Length
0.9 in
Handle Length
5 in

Details

Item
Dipped Handle Linemans Pliers
Standards
ASME
Insulated
No
Finish
Polished
Tether Capable
No
Material
Alloy Steel
Handle Style
Straight
Handle Color
Molten Orange

Description

Dipped Handle Linemans Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.