9-1/2" Rectangular Universal Magnetic Parts Tray
Mfr # 83115
Zoro # G0451337
product price: $24.59
/eaKey Features
Length
5.5 in
Color
Black
Width
9.5 in
Height
1.75 in
Type
Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83115
Zoro #
G0451337
UPC #
099575831157
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.5 in
Width
9.5 in
Height
1.75 in
Details
Item
Universal Magnetic Parts Tray,Rect
Color
Black
Type
Tray
Material
Steel
Finish
Full Polish Chrome
Description
Universal Magnetic Parts Tray,Rect
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.