9 Piece 12 Point Long Pattern Combination Metric Wrench Set with Tool Roll
Mfr # 81932
Zoro # G8305497
product price: $79.98
/ea
Free Shipping & Returns
Key Features
Number of Pieces
9
Finish
Full Polish Chrome
Drive Type
12 Point
SAE or Metric
Metric
Standards
ANSI, ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81932
Zoro #
G8305497
UPC #
099575819322
Country of Origin
China
Details
Item
Combo Wrench Set,9 pcs.,Metric,12 pt.
Number of Pieces
9
Measurement Type
Metric
Finish
Full Polish Chrome
Drive Type
12 Point
SAE or Metric
Metric
Standards
ANSI, ASME
Material
Alloy Steel
Description
This GearWrench 81932 9 Pc. 12 Point Long Pattern Comb MET Wrench Set with Tool Roll is a great addition to your tool collection. It features nine standard wrenches that are built for long-term use and dependability. This set of combo wrenches will be the perfect addition to your tool kit with its quality construction and durable design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.