Zoro Homepage

9" Straight Fixed Tip External Snap Ring Pliers

  • Mfr # 82142

  • Zoro # G0932278


product price: $25.49
/ea

Key Features

Handle Length
5.75 in
Overall Width
10.1 in
Overall Length
9 in
Material
Alloy Steel
Type
Snap/Retaining Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82142
Zoro #
G0932278
UPC #
099575814228
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
5.75 in
Overall Width
10.1 in
Overall Length
9 in

Details

Item
Forge Ext Snap Ring Pliers,Straight,9"
Material
Alloy Steel
Type
Snap/Retaining Ring
Handle Color
Red
Standards
ASME B107.500
Tether Ready
No
Insulated
No
Wire Crimper
No
Wire Cutter
No

Description

Forge Ext Snap Ring Pliers,Straight,9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.