90-Tooth 12 Point GearBox Double Flex Ratcheting Wrench 11/16 inx3/4 in
Mfr # 86829
Zoro # G607466572
product price: $59.59
/eaKey Features
SAE or Metric
SAE
Finish
Full Polish Chrome
Material
Alloy Steel
Handle Material
Steel
Type
Double Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86829
Zoro #
G607466572
UPC #
099575868290
Country of Origin
China
Dimensions
Overall Length
18.1 in
Details
Item
Double Flex Ratcheting Wrnch 11/16"x3/4"
SAE or Metric
SAE
Finish
Full Polish Chrome
Material
Alloy Steel
Handle Material
Steel
Type
Double Box
Tether Capable
No
Drive Type
12 Point
Description
Double Flex Ratcheting Wrnch 11/16 In.x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.