90-Tooth 12 Point GearBox Double Flex Ratcheting Wrench 12x14mm
Mfr # 86822
Zoro # G207466569
product price: $47.99
/eaKey Features
Handle Material
Steel
Tether Capable
No
Overall Length
15.91 in
Type
Double Box
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86822
Zoro #
G207466569
UPC #
099575868221
Country of Origin
China
Dimensions
Overall Length
15.91 in
Details
Item
Double Flex Ratcheting Wrench 12x14 mm
Handle Material
Steel
Tether Capable
No
Type
Double Box
Material
Alloy Steel
Finish
Full Polish Chrome
Drive Type
12 Point
SAE or Metric
Metric
Description
Double Flex Ratcheting Wrench 12x14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.