90-Tooth 12 Point GearBox Double Flex Ratcheting Wrench 13x15mm
Mfr # 86823
Zoro # G607466565
product price: $58.99
/eaKey Features
Overall Length
16.33 in
Finish
Full Polish Chrome
SAE or Metric
Metric
Type
Double Box
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86823
Zoro #
G607466565
UPC #
099575868238
Country of Origin
China
Dimensions
Overall Length
16.33 in
Details
Item
Double Flex Ratcheting Wrench 13x15 mm
Finish
Full Polish Chrome
SAE or Metric
Metric
Type
Double Box
Handle Material
Steel
Tether Capable
No
Material
Alloy Steel
Drive Type
12 Point
Description
Double Flex Ratcheting Wrench 13x15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.