90-Tooth 12 Point GearBox Double Flex Ratcheting Wrench 5/16 inx3/8 in
Mfr # 86826
Zoro # G807466563
product price: $38.25
/eaKey Features
SAE or Metric
SAE
Material
Alloy Steel
Handle Material
Steel
Type
Double Box
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86826
Zoro #
G807466563
UPC #
099575868269
Country of Origin
China
Dimensions
Overall Length
12.42 in
Details
Item
Double Flex Ratcheting Wrench 5/16"x3/8"
SAE or Metric
SAE
Material
Alloy Steel
Handle Material
Steel
Type
Double Box
Tether Capable
No
Drive Type
12 Point
Finish
Full Polish Chrome
Description
Double Flex Ratcheting Wrench 5/16 In.x3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.