90-Tooth 12 Point GearBox Double Flex Ratcheting Wrench 7/16 inx1/2 in
Mfr # 86827
Zoro # G107466560
product price:Â $44.75
/eaKey Features
SAE or Metric
SAE
Finish
Full Polish Chrome
Type
Double Box
Tether Capable
No
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86827
Zoro #
G107466560
UPC #
099575868276
Country of Origin
China
Dimensions
Overall Length
15.02 in
Details
Item
Double Flex Ratcheting Wrench 7/16"x1/2"
SAE or Metric
SAE
Finish
Full Polish Chrome
Type
Double Box
Tether Capable
No
Handle Material
Steel
Drive Type
12 Point
Material
Alloy Steel
Description
Double Flex Ratcheting Wrench 7/16 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.