90-Tooth 12 Point GearBox Double Flex Ratcheting Wrench 9/16 inx5/8 in
Mfr # 86828
Zoro # G707466564
product price: $53.65
/eaKey Features
Finish
Full Polish Chrome
Material
Alloy Steel
Tether Capable
No
Handle Material
Steel
Type
Double Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86828
Zoro #
G707466564
UPC #
099575868283
Country of Origin
China
Dimensions
Overall Length
16.71 in
Details
Item
Double Flex Ratcheting Wrench 9/16"x5/8"
Finish
Full Polish Chrome
Material
Alloy Steel
Tether Capable
No
Handle Material
Steel
Type
Double Box
SAE or Metric
SAE
Drive Type
12 Point
Description
Double Flex Ratcheting Wrench 9/16 In.x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.