90-Tooth 12 Point GearBox Double Flex Ratcheting Wrench 9x11mm
Mfr # 86821
Zoro # G007466561
product price: $42.95
/eaKey Features
Overall Length
12.92 in
SAE or Metric
Metric
Material
Alloy Steel
Finish
Full Polish Chrome
Type
Double Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86821
Zoro #
G007466561
UPC #
099575868214
Country of Origin
China
Dimensions
Overall Length
12.92 in
Details
Item
Double Flex Ratcheting Wrench 9 x 11 mm
SAE or Metric
Metric
Material
Alloy Steel
Finish
Full Polish Chrome
Type
Double Box
Tether Capable
No
Handle Material
Steel
Drive Type
12 Point
Description
Double Flex Ratcheting Wrench 9 x 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.