Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16" 12 Point Long Pattern Combination Wrench

  • Mfr # 81657

  • Zoro # G3217317


product price: $14.99
/ea

Key Features

Finish
Chrome
Measurement Type
SAE
Range of Lengths
8.74"
Tether Capable
Tether Capable
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81657
Zoro #
G3217317
UPC #
099575816574
Country of Origin
China

Dimensions

Range of Lengths
8.74"
Overall Length
8 3/4 in
Head Thickness
1/4 in, 3/8 in
Head Size
9/16 in
Wrench Length Style
Long

Details

Item
Wr Comb Lng Pat 9/16
Finish
Chrome
Measurement Type
SAE
Tether Capable
Tether Capable
Number of Points
12
Wrench Style
Combination, Long Pattern
Material
Alloy Steel
Reversing
No
Standards
ANSI, ASME
Insulated
No
Corrosion Resistant
Yes
Tether Style
Tether Capable
Handle Type
One Piece
Ratcheting
No
Handle Color
Silver
Non-Magnetic
No
Box End Type
12-Point Box End
Weight
0.26 lb
Opening Type
Rounded
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Anti-Slip Design
Yes
Nonsparking
No
Color
Silver
Drive Type
12 Point

Description

When you are looking for a quality wrench set, the GEARWRENCH 81657 9/16" 12 Point Long Pattern Combination Wrench is the tool to have on hand. This combination wrench set has an overall length of 8 3/4 in. and features a long pattern design. The alloy steel construction makes it durable enough to withstand heavy use. With 12 points, this offset head wrench can reach nuts and bolts in hard to reach places. It has a chrome finish that resists corrosion and comes with an SAE measurement type. When you need tools that will meet your needs, the GEARWRENCH 81657 9/16" 12 Point Long Pattern Combination Wrench is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.