Zoro Homepage

9/16" 12 Point Stubby Combination Wrench

  • Mfr # 81627

  • Zoro # G0428830


product price: $11.95
/ea

Key Features

Finish
Full Polish Chrome
Number of Points
12
Overall Length
4.543 in
SAE or Metric
SAE
Wrench Style
Combination, Stubby, Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81627
Zoro #
G0428830
UPC #
099575816277
Country of Origin
China

Dimensions

Overall Length
4.543 in
Size
9/16"

Details

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Stubby, Open End
Material
Alloy steel
Item
Combination Stubby Wrench,9/16in
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point

Description

Combination Stubby Wrench,9/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.