9/16" 120XP Universal Spline XL Ratcheting Combination Wrench

  • Mfr # 86438

  • Zoro # G0428386


product price: $25.29
/ea

Key Features

Finish
Chrome
Number of Points
6, 12
Overall Length
9 1/4 in
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86438
Zoro #
G0428386
UPC #
099575864384
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/4 in
Size
9/16"
Head Size
9/16 in
Wrench Length Style
Extra Long
Head Thickness
1/4 in, 3/8 in

Details

Finish
Chrome
Number of Points
6, 12
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Open End
Material
Alloy Steel
Item
Combination Ratcheting Wrench,9/16 in.
Min. Arc Swing
3 Degrees
Standards
ASME B107.6
Reversing
No
Opening Type
Rounded
Weight
0.397 lb
Handle Type
One Piece
Head Type
Standard
Handle Color
Silver
Tether Style
Tether Capable
Box End Type
Spline Box End
Head Offset Angle
0 Degrees
Measurement Type
SAE
Non-Magnetic
No
Ratcheting
Yes
Corrosion Resistant
Yes
Insulated
No
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Anti-Slip Design
Yes
Drive Type
Spline

Description

This GEARWRENCH 9/16" 120XP‚Ñ¢ Universal Spline XL Ratcheting Combination Wrench is the best tool for any job. It has a one-piece handle and an alloy steel head. The XL combination wrench offers more torque than standard wrenches, which makes it perfect for use on stubborn or rusted fasteners. The six point, 12 point design means you will have better access to nuts and bolts of all sizes with this spline wrench. Its chrome finish protects against rust and corrosion, so you can count on it to last. A 120 degree opening arc allows you to work in tight spaces where other wrenches won't fit. If you want a ratcheting combination wrench that can tackle any job, then look no further than the GEARWRENCH 9/16" 120XP‚Ñ¢ Universal Spline XL Ratcheting Combination Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.