
9/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench
Mfr # 86746
Zoro # G400669491
product price: $29.95
/eaKey Features
Tether Capable
No
Standards
ANSI, ASME
Finish
Full Polish Chrome
Size
9/16 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86746
Zoro #
G400669491
UPC #
099575067464
Country of Origin
China
Dimensions
Size
9/16 in
Overall Length
8.378 in
Details
Item
Combination Ratcheting Wrench,9/16" 90
Tether Capable
No
Standards
ANSI, ASME
Finish
Full Polish Chrome
Material
Alloy Steel
SAE or Metric
SAE
Drive Type
12 Point
Description
Combination Ratcheting Wrench,9/16 In. 90
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.