
9/16" 90-Tooth 12 Point Reversible Ratcheting Wrench
Mfr # 86646
Zoro # G607465872
product price: $32.75
/eaKey Features
SAE or Metric
SAE
Finish
Full Polish Chrome
Overall Length
8.38 in
Standards
ANSI, ASME
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86646
Zoro #
G607465872
UPC #
099575066467
Country of Origin
China
Dimensions
Overall Length
8.38 in
Size
9/16 in
Details
Item
Racheting Wrench Reverse Combination 90 T
SAE or Metric
SAE
Finish
Full Polish Chrome
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point
Material
Alloy Steel
Description
Racheting Wrench Reverse Combination 90 T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.