9/32" 12 Point Long Pattern Combination Wrench
Mfr # 81651D
Zoro # G3610105
product price: $14.89
/eaKey Features
Finish
Full Polish Chrome
Measurement Type
SAE
Number of Points
12
Range of Lengths
5.44"
Wrench Style
Combination, Long Pattern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81651D
Zoro #
G3610105
UPC #
099575816512
Country of Origin
China
Dimensions
Range of Lengths
5.44"
Size
9/32 in
Overall Length
5.44 in
Details
Item
Wr Comb Lng Pat 9/32
Finish
Full Polish Chrome
Measurement Type
SAE
Number of Points
12
Wrench Style
Combination, Long Pattern
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Drive Type
12 Point
Material
Alloy Steel
Tether Ready
No
Standards
ANSI, ASME
Description
Wr Comb Lng Pat 9/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.