Zoro Homepage

9/32" 120XP Universal Spline XL Flex Head Ratcheting Combination Wrench

  • Mfr # 86233

  • Zoro # G0428429


product price: $24.75
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
5.91 in
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Flex Head, Open End
Size
9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86233
Zoro #
G0428429
UPC #
099575862335
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.91 in
Size
9/32"

Details

Finish
Full Polish Chrome
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Flex Head, Open End
Item
Combination Ratcheting Wrench,9/32 in.
Standards
ANSI, ASME B107.6
Drive Type
Spline
Tether Capable
No
Material
Alloy Steel

Description

Combination Ratcheting Wrench,9/32 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.