Zoro Homepage

9mm 90-Tooth 12 Point Ratcheting Combination Wrench

  • Mfr # 86909

  • Zoro # G800669466


product price: $19.95
/ea

Key Features

SAE or Metric
Metric
Standards
ANSI, ASME
Material
Alloy Steel
Size
9 mm
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86909
Zoro #
G800669466
UPC #
099575869099
Country of Origin
China

Dimensions

Size
9 mm
Overall Length
6.189 in

Details

Item
Combination Ratcheting Wrench,9 mm 90T 1
SAE or Metric
Metric
Standards
ANSI, ASME
Material
Alloy Steel
Drive Type
12 Point
Finish
Full Polish Chrome
Tether Capable
No

Description

Combination Ratcheting Wrench,9 mm 90T 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.