9mm x 11mm Flare Nut Wrench
Mfr # 81644
Zoro # G0434835
product price: $16.29
/eaKey Features
Type
Flare Nut
Finish
Full Polish Chrome
SAE or Metric
Metric
Overall Length
5.984 in
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81644
Zoro #
G0434835
UPC #
099575816444
Country of Origin
China
Dimensions
Overall Length
5.984 in
Details
Item
Flare Nut Wrench,9x11mm
Type
Flare Nut
Finish
Full Polish Chrome
SAE or Metric
Metric
Tether Capable
No
Material
Alloy Steel
Standards
ANSI, ASME
Description
Flare Nut Wrench,9x11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.