Zoro Homepage

9mm x 12mm Box End Interchangeable Head 13mm

  • Mfr # 89546

  • Zoro # G007466189


product price: $13.65
/ea

Key Features

Size
13 mm
Head Width
0.83 in
SAE or Metric
Metric
Type
Interchangeable Head
Overall Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89546
Zoro #
G007466189
UPC #
099575895463
Country of Origin
Taiwan, Province of China

Dimensions

Size
13 mm
Head Width
0.83 in
Overall Length
1.75 in
Head Thickness
0.48 in

Details

Item
Box End Interchangeable Head 13mm,9mm
SAE or Metric
Metric
Type
Interchangeable Head
Material
Alloy Steel
Drive Type
12 Point
Finish
Satin Chrome

Description

Box End Interchangeable Head 13mm,9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.