Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9mm x 12mm Box End Interchangeable Head 8mm

  • Mfr # 89541

  • Zoro # G407466185


product price: $18.19
/ea

Key Features

Overall Length
1.59 in
Head Width
0.515 in
Size
8 mm
Finish
Satin Chrome
Head Thickness
0.314 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89541
Zoro #
G407466185
UPC #
099575895418
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.59 in
Head Width
0.515 in
Size
8 mm
Head Thickness
0.314 in

Details

Item
Box End Interchangeable Head 8mm,9mm
Finish
Satin Chrome
Type
Interchangeable Head
Drive Type
12 Point
Material
Alloy Steel
SAE or Metric
Metric

Description

Box End Interchangeable Head 8mm,9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.