Zoro Homepage

9mm x 12mm Interchangeable Round Ratchet Head 1/2" Drive

  • Mfr # 89484

  • Zoro # G007466158


product price: $39.35
/ea

Key Features

Overall Length
2.04 in
Type
Interchangeable Head
Finish
Satin Chrome
Material
Alloy Steel
Head Thickness
1.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89484
Zoro #
G007466158
UPC #
099575894848
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.04 in
Head Thickness
1.49 in
Overall Width
1.33 in

Details

Item
Interchangeable Round Ratchet Head 1/2"
Type
Interchangeable Head
Finish
Satin Chrome
Material
Alloy Steel

Description

Interchangeable Round Ratchet Head 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.