Zoro Homepage

9mm x 12mm Interchangeable Round Ratchet Head 1/4" Drive

  • Mfr # 89480

  • Zoro # G907466173


product price: $31.19
/ea

Key Features

Overall Length
1.81 in
Head Thickness
0.96 in
Head Width
0.98 in
Material
Alloy Steel
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89480
Zoro #
G907466173
UPC #
099575894800
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.81 in
Head Thickness
0.96 in
Head Width
0.98 in

Details

Item
Interchangeable Round Ratchet Head 1/4"
Material
Alloy Steel
Finish
Satin Chrome
Type
Interchangeable Head

Description

Interchangeable Round Ratchet Head 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.