9mm x 12mm Interchangeable Round Ratchet Head 3/8" Drive
Mfr # 89482
Zoro # G407466123
product price: $35.89
/eaKey Features
Head Width
1.33 in
Overall Length
2 in
Type
Interchangeable Head
Material
Alloy Steel
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89482
Zoro #
G407466123
UPC #
099575894824
Country of Origin
Taiwan, Province of China
Dimensions
Head Width
1.33 in
Overall Length
2 in
Head Thickness
1.35 in
Details
Item
Interchangeable Round Ratchet Head 3/8"
Type
Interchangeable Head
Material
Alloy Steel
Finish
Satin Chrome
Description
Interchangeable Round Ratchet Head 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.