Zoro Homepage

9mm x 12mm Interchangeable Teardrop Ratchet Head 1/4" Drive

  • Mfr # 89614

  • Zoro # G107466089


product price: $33.59
/ea

Key Features

Finish
Satin Chrome
Material
Alloy Steel
Head Width
0.96 in
Overall Length
2.59 in
Head Thickness
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89614
Zoro #
G107466089
UPC #
099575896149
Country of Origin
Taiwan, Province of China

Dimensions

Head Width
0.96 in
Overall Length
2.59 in
Head Thickness
0.85 in

Details

Item
Interchangeable Teardrop Ratchet Head
Finish
Satin Chrome
Material
Alloy Steel
Type
Interchangeable Head

Description

Interchangeable Teardrop Ratchet Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.