9mm x 12mm Open End Interchangeable Head 13/16"
Mfr # 89521
Zoro # G207466088
product price: $39.55
/eaKey Features
Size
13/16 in
Overall Length
2.04 in
SAE or Metric
SAE
Head Thickness
0.433 in
Type
Interchangeable Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89521
Zoro #
G207466088
UPC #
099575895210
Country of Origin
Taiwan, Province of China
Dimensions
Size
13/16 in
Overall Length
2.04 in
Head Thickness
0.433 in
Head Width
1.77 in
Details
Item
Open End Interchangeable Head 13/16",9mm
SAE or Metric
SAE
Type
Interchangeable Head
Finish
Satin Chrome
Material
Alloy Steel
Description
Open End Interchangeable Head 13/16 In.,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.