9mm x 12mm Open End Interchangeable Head 13mm
Mfr # 89496
Zoro # G107466126
product price: $17.15
/eaKey Features
Size
13 mm
SAE or Metric
Metric
Type
Interchangeable Head
Head Thickness
0.224 in
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89496
Zoro #
G107466126
UPC #
099575894961
Country of Origin
Taiwan, Province of China
Dimensions
Size
13 mm
Head Thickness
0.224 in
Overall Length
1.57 in
Head Width
1.13 in
Details
Item
Open End Interchangeable Head 13mm,9mm
SAE or Metric
Metric
Type
Interchangeable Head
Finish
Satin Chrome
Material
Alloy Steel
Description
Open End Interchangeable Head 13mm,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.