Zoro Homepage

9mm x 12mm Open End Interchangeable Head 5/8"

  • Mfr # 89518

  • Zoro # G307466148


product price: $22.79
/ea

Key Features

Size
5/8 in
Overall Length
1.73 in
SAE or Metric
SAE
Finish
Satin Chrome
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89518
Zoro #
G307466148
UPC #
099575895180
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/8 in
Overall Length
1.73 in
Head Width
1.41 in
Head Thickness
0.303 in

Details

Item
Open End Interchangeable Head 5/8",9mm
SAE or Metric
SAE
Finish
Satin Chrome
Material
Alloy Steel
Type
Interchangeable Head

Description

Open End Interchangeable Head 5/8 In.,9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.