Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter 3/8"Female x 1/2"Male

  • Mfr # 81278

  • Zoro # G7046757


product price: $6.74
/ea
Sold in multiples of 2 for $13.48

Key Features

Output Drive Size
3/8" F x 1/2" M
Number of Points
4
SAE or Metric
SAE
Output Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81278
Zoro #
G7046757
UPC #
-
Country of Origin
China

Dimensions

Output Drive Size
3/8" F x 1/2" M

Details

Item
Adapter
Number of Points
4
SAE or Metric
SAE
Output Drive Type
Square

Description

Adapter 3/8 In.Female x 1/2 In.Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.