Zoro Homepage

Adjustable Height Swivel Mechanics Seat 18" to 22"

  • Mfr # 86994

  • Zoro # G2198732


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Caster Type
Heavy Duty 3-1/2"
Seat Height Range
18" to 22"
Weight Capacity
300 lb.
Frame Material
Metal
Finish
Powder-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86994
Zoro #
G2198732
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
18" to 22"
Caster Wheel Size
3 in x 1.25 in
Overall Length
17 in

Details

Caster Type
Heavy Duty 3-1/2"
Weight Capacity
300 lb.
Frame Material
Metal
Finish
Powder-Coated
Seat Material
Rubber, Air Shock
Item
Adj Hght Swivel Mechanics Seat 18 to 22"
Number of Casters
5
Color
Molten Orange, Black
Caster Wheel Material
Polypropylene (PP)
Type
Creepers, Stools & Rolling Seats
Material
Steel

Description

Adj Hght Swivel Mechanics Seat 18 to 22 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.