Zoro Homepage

Aligning Pry Bar, Black, 1 1/16 in x 54 in

  • Mfr # 70-511G

  • Zoro # G312530087


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
End Style
Chisel
Type
Pry Bar
Overall Length
54 in
Overall Width
1.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-511G
Zoro #
G312530087
UPC #
099575705113
Country of Origin
United States

Dimensions

Overall Length
54 in
Overall Width
1.187 in
Blade Length
4.25 in

Details

Item
Aligning Pry Bar,Black,1 1/16 in x 54 in
Material
Alloy Steel
End Style
Chisel
Type
Pry Bar
Finish
Chrome Plated
End Type
Aligning
Tip Finish
Ground
Standards
ASME B107.52

Description

Wrecking Bars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.