Angled Hose Clamp Pliers
Mfr # 3977
Zoro # G0425610
product price: $23.99
/eaKey Features
Features
Easy to Use Locking Feature, For Use on Hose Clamps Flat Band, Angled Jaws Give Improved Access Around Obstructions
Handle Type
Double Dipped
Plier Item
Angled Hose Clamp Pliers
Plier Jaw Style
Angled Jaw
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3977
Zoro #
G0425610
UPC #
082171397707
Country of Origin
Taiwan, Province of China
Dimensions
Width (In.)
14.5 in
Overall Length
9 in
Handle Length
3.75 in
Height (In.)
2.4 in
Details
Features
Easy to Use Locking Feature, For Use on Hose Clamps Flat Band, Angled Jaws Give Improved Access Around Obstructions
Handle Type
Double Dipped
Plier Item
Angled Hose Clamp Pliers
Plier Jaw Style
Angled Jaw
Item
Angled Hose Clamp Pliers
Tether Capable
No
Wire Cutter
No
Handle Color
Black
Material
Alloy Steel
Wire Crimper
No
Insulated / Uninsulated
Uninsulated
Standards
ASME B107.500
Description
Angled Hose Clamp Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.