Zoro Homepage

Angled Tip Pry Bar, 12 in x 3/8

  • Mfr # 82412-05

  • Zoro # G512530269


product price: $15.15
/ea

Key Features

Type
Pry Bar
Material
High alloy steel
Overall Width
0.59 in
Overall Length
12 in
End Style
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82412-05
Zoro #
G512530269
UPC #
099575004254
Country of Origin
India

Dimensions

Overall Width
0.59 in
Overall Length
12 in
Blade Length
7.25 in

Details

Item
Angled Tip Pry Bar,12 in x 3/8
Type
Pry Bar
Material
High alloy steel
End Style
Curved
Handle Color
Black
Handle Material
Acetate
Tether Ready
No
Finish
Black Phosphate
End Type
Curved
Handle Style
Straight

Description

Angled Tip Pry Bar,12 in x 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.