Zoro Homepage

Angled Tip Pry Bar, 25 in x 1/2

  • Mfr # 82425-05

  • Zoro # G012530240


product price: $24.99
/ea

Key Features

End Style
Curved
Type
Pry Bar
Overall Length
25 in
Material
Alloy steel
Overall Width
0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82425-05
Zoro #
G012530240
UPC #
099575024252
Country of Origin
India

Dimensions

Overall Length
25 in
Overall Width
0.76 in
Blade Length
18.25 in

Details

Item
Angled Tip Pry Bar,25 in x 1/2
End Style
Curved
Type
Pry Bar
Material
Alloy steel
Finish
Black Phosphate
Handle Color
Black
Tether Ready
No
Handle Material
Acetate
End Type
Curved
Handle Style
Straight

Description

Angled Tip Pry Bar,25 in x 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.