Angled Tip Pry Bar, 31 in x 1/2
Mfr # 82431-05
Zoro # G112530188
product price: $31.49
/eaKey Features
Type
Pry Bar
End Style
Curved
Overall Length
31 in
Overall Width
0.8 in
Material
High alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82431-05
Zoro #
G112530188
UPC #
099575243158
Country of Origin
India
Dimensions
Overall Length
31 in
Overall Width
0.8 in
Blade Length
24.25 in
Details
Item
Angled Tip Pry Bar,31 in x 1/2
Type
Pry Bar
End Style
Curved
Material
High alloy steel
Tether Ready
No
Handle Material
Acetate
Handle Color
Black
Finish
Black Phosphate
End Type
Curved
Handle Style
Straight
Description
Angled Tip Pry Bar,31 in x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.