Zoro Homepage

Angled Tip Pry Bar, 8 in x 1/4

  • Mfr # 82408-05

  • Zoro # G212530507


product price: $11.85
/ea

Key Features

Type
Pry Bar
Material
high-quality, heat-treated steel
End Style
Curved
Overall Width
0.25 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82408-05
Zoro #
G212530507
UPC #
099575008450
Country of Origin
India

Dimensions

Overall Width
0.25 in
Overall Length
8 in
Blade Length
4 in

Details

Item
Angled Tip Pry Bar,8 in x 1/4
Type
Pry Bar
Material
high-quality, heat-treated steel
End Style
Curved
Handle Color
Black
Tether Ready
No
Handle Material
Acetate
Finish
Black Phosphate
End Type
Curved
Handle Style
Straight

Description

Angled Tip Pry Bar,8 in x 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.