Zoro Homepage

Angled Tip Pry Bar Set, 12, 17 and 25 in.

  • Mfr # 82403-05

  • Zoro # G712530496


product price: $57.15
/ea

Key Features

Type
Pry Bar
Material
Alloy Steel
End Style
Curved
Includes
Plastic Tray
Handle Material
Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82403-05
Zoro #
G712530496
UPC #
099575824357
Country of Origin
India

Details

Item
Angled Tip Pry Bar Set,12, 17 and 25 in.
Type
Pry Bar
Material
Alloy Steel
End Style
Curved
Includes
Plastic Tray
Handle Material
Acetate
End Type
Curved
Finish
Black Phosphate

Description

Wrecking Bars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.