Zoro Homepage

Auto TEP Intermediate 257 Pc Set

  • Mfr # 83095

  • Zoro # G913787941


product price: $2,029.99
/ea
Free Shipping & Returns

Key Features

Drive Type
6 Point
Finish
Full Polish Chrome
Overall Width
9.75 in
Overall Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83095
Zoro #
G913787941
UPC #
099575830952
Country of Origin
China

Dimensions

Overall Width
9.75 in
Overall Length
16.25 in

Details

Drive Type
6 Point
Finish
Full Polish Chrome

Description

Hand Tool Kits, Tool Storage Type Not Applicable, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/8 in, Number of Pieces 257, Pliers Included yes, Screwdrivers, Keys, and Bits Included Phillips, Slotted, Sockets, Drive Tools, and Accessories Included Ratchets, Sockets, Wrenches Included 30 Combination Wrenches, Striking and Struck Tools Included Hammers, Cutting Tools Included Not Applicable, Plumbing Tools Included 0, Electrical and Telecom Tools Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.