Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Locking Ratcheting Hose Pinch Off Pliers

  • Mfr # 145

  • Zoro # G3193097


product price: $26.19
/ea

Key Features

Features
Automatic Locking Ratchet; Do Not Use on Wire-Reinforced Hose; Pliers Eliminate the Need to Drain Cooling System When Servicing; Pliers Squeeze Hoses Shut and Jaws Swivel for Parallel Clamping
Overall Length
10 in
Material
Alloy Steel
Jaw Length
2.5 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145
Zoro #
G3193097
UPC #
082171001451
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Jaw Length
2.5 in
Overall Width
4 in
Handle Length
3 in

Details

Item
Kd145 Hose Pinch Off Plier
Features
Automatic Locking Ratchet; Do Not Use on Wire-Reinforced Hose; Pliers Eliminate the Need to Drain Cooling System When Servicing; Pliers Squeeze Hoses Shut and Jaws Swivel for Parallel Clamping
Material
Alloy Steel
Tether Capable
No
Handle Color
Black
Wire Cutter
No
Wire Crimper
No
Insulated
No

Description

Kd145 Hose Pinch Off Plier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.