Automotive Pro Digital Multimeter
Mfr # GWDM107
Zoro # G313325767
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Width
3.5 in
Color
Molten Orange, Black
Length
7.25 in
Display
LCD with Backlight
Battery Type
AAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWDM107
Zoro #
G313325767
UPC #
099575011078
Country of Origin
China
Dimensions
Width
3.5 in
Length
7.25 in
Height
2.25 in
Details
Item
Automotive Pro Digital Multimeter
Color
Molten Orange, Black
Display
LCD with Backlight
Battery Type
AAA
Batteries Included
Yes
Type
Multimeter
Description
Automotive Pro Digital Multimeter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.