Shop GEARWRENCH
See all product information
Create Account
Battery Jump Starter and Powerbank, 12 V, 1200 A, 4-Cell Battery, Lithium-Ion Battery
- Mfr # GWLBJ12
- Zoro # G522913991
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
LED Indicators
Yes
Cable Length
11.2 in
Type
Lithium-Ion
Voltage
12 V
Includes
Intelligent Jumper Cables, USB Wall Charger, USB Cable and Storage Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWLBJ12
- Zoro #
- G522913991
- UPC #
- 099575702129
- Country of Origin
- China
- LED Indicators
- Yes
- Type
- Lithium-Ion
- Voltage
- 12 V
- Includes
- Intelligent Jumper Cables, USB Wall Charger, USB Cable and Storage Bag
- Color
- Black/Molten Orange
- Peak Amps
- 1200 A
- Jumps per Charge
- 20
- Capacity
- 8000 mAh
- Battery Chemistry
- Lithium-Ion
Dimensions
- Cable Length
- 11.2 in
- Dimensions
- 5.8 in x 3.4 in x 1.1 in
- Battery Size
- 4-Cell
- Width
- 3.4 in
- Length
- 5.8 in
- Cord Length
- 11.2 in
- Height
- 1.1 in
Description
No more getting stranded in empty parking lots or lugging heavy jump boxes around the shop. Quickly, safely and easily start dead vehicles and charge your electronics. Featuring an advanced 4-cell lithium battery, GearWrench lithium battery jump starters offer industry leading power and convenience. The high-capacity, compact designs are ideal for the shop and on the road. Throw a GearWrench lithium battery jump starter in your pocket, toolbox or glovebox and never be stuck again.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.